17-64120
Meltric Plugs & Receptacles, DN20c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-64120

Meltric Plugs & Receptacles, DN20c Series
In stock
Item Number
17-64120
MFG Item Number
17-64120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DN20c Series
Item #
17-64120
Receptacle, 20A, 50V, 12-P, DN20c

DN20c Series Information

  • Spring‑Loaded, Silver‑Nickel, Butt‑Style Contacts
  • 15/20 Amps
  • IP54/55
Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN20c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-64120
Item Number 17-64120
Manufacturer Meltric
Product Series DN20c
Family Series Meltric Plugs & Receptacles, DN20c Series
Connection Type Receptacle
Current Rating 20 A
Voltage 50 V
Frequency 60 Hz
Number of Poles 12
Wire Size Range 10-16 AWG
Wire Size 10 AWG, 16 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
IP Rating IP54, IP55
Approvals cCSAus
Net Weight 3.217 lbs
Gross Weight 3.217 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved