22-14142
Meltric Plugs & Receptacles, DXN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22-14142

Meltric Plugs & Receptacles, DXN20 Series
In stock
Item Number
22-14142
MFG Item Number
22-14142
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DXN20 Series
Item #
22-14142
DXN20 RECEPTACLE POLY BLACK SIZE 1

DXN20 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 20 Amps, 600 VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22-14142
Item Number 22-14142
Manufacturer Meltric
Product Series DXN20
Family Series Meltric Plugs & Receptacles, DXN20 Series
Current Rating 20 A
Voltage 600 V
Number of Poles 2
Aux/Pilot Contacts None
Wire Size Range 16-10 AWG
Wire Size 10 AWG, 16 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Black
IP Rating IP66, IP67
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved