281614334B
Meltric Plugs & Receptacles, DXA1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

281614334B

Meltric Plugs & Receptacles, DXA1 Series
In stock
Item Number
281614334B
MFG Item Number
281614334B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DXA1 Series
Item #
281614334B
DXA1 INLET/BOX METAL BLACK SIZE 2

DXA1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 281614334B
Item Number 281614334B
Manufacturer Meltric
Product Series DXA1
Family Series Meltric Plugs & Receptacles, DXA1 Series
Connection Type Inlet
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Wire Size Range 16-10 AWG
Wire Size 10 AWG, 16 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Black
Temperature Range (F) -67-140 °F
IP Rating IP66, IP67
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved