The store will not work correctly when cookies are disabled.
31-64243-K04-263-843-NC
Meltric Plugs & Receptacles, DR100 Series
In stock
Item Number
31-64243-K04-263-843-NC
MFG Item Number
31-64243-K04-263-843-NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DR100 Series
Item #
31-64243-K04-263-843-NC
DR100 RECEPTACLE POLY BLUE SIZE 4
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 100 Amps
- Metal or Poly Material
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
31-64243-K04-263-843-NC |
Item Number |
31-64243-K04-263-843-NC |
Manufacturer |
Meltric |
Product Series |
DR100 |
Family Series |
Meltric Plugs & Receptacles, DR100 Series |
Connection Type |
Receptacle |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Aux/Pilot Contacts |
3 |
Wire Size Range |
10-2 AWG |
Wire Size |
10 AWG, 2 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
Approvals |
cCSAus, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved