33-34047-972-4X
Meltric Plugs & Receptacles, DS30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33-34047-972-4X

Meltric Plugs & Receptacles, DS30 Series
In stock
Item Number
33-34047-972-4X
MFG Item Number
33-34047-972-4X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS30 Series
Item #
33-34047-972-4X
DS30 RECEPTACLE POLY BLUE SIZE 3

DS30 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 30 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33-34047-972-4X
Item Number 33-34047-972-4X
Manufacturer Meltric
Product Series DS30
Family Series Meltric Plugs & Receptacles, DS30 Series
Connection Type Receptacle
Current Rating 30 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 3
Aux/Pilot Contacts 2
Wire Size Range 12-4 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved