33-34109-4X
Meltric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33-34109-4X

Meltric Plugs & Receptacles
In stock
Item Number
33-34109-4X
MFG Item Number
33-34109-4X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
33-34109-4X
DSDC3 RECEPTACLE POLY BLUE SIZE 3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33-34109-4X
Item Number 33-34109-4X
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Connection Type Receptacle
Current Rating 30 A
Voltage 130 V
Number of Poles 2
Aux/Pilot Contacts None
Terminal Type Screw
Case Material Non-Metallic
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved