39-28243-K04
Meltric Plugs & Receptacles, DR250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39-28243-K04

Meltric Plugs & Receptacles, DR250 Series
In stock
Item Number
39-28243-K04
MFG Item Number
39-28243-K04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR250 Series
Item #
39-28243-K04
DR250A INLET

DR250 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39-28243-K04
Item Number 39-28243-K04
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Connection Type Inlet
Current Rating 250 A
Voltage 480 V
Frequency 60 Hz
Aux/Pilot Contacts None
Wire Size Range 4/0-4 AWG
Wire Size 4 AWG, 4/0 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 3R
IP Rating IP54
Approvals cCSAus, UL
Net Weight 4.565 lbs
Gross Weight 4.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved