63-18143
Meltric Plugs & Receptacles, DSN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-18143

Meltric Plugs & Receptacles, DSN20 Series
In stock
Item Number
63-18143
MFG Item Number
63-18143
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DSN20 Series
Item #
63-18143
DSN20 INLET

DSN20 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 20 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63-18143
Item Number 63-18143
Manufacturer Meltric
Product Series DSN20
Family Series Meltric Plugs & Receptacles, DSN20 Series
Connection Type Inlet
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Wire Size Range 12-14 AWG
Wire Size 12 AWG, 14 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Black
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, cUL
Net Weight 0.215 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved