20B0001-0750
Mencom Wire & Cable, MAC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20B0001-0750

Mencom Wire & Cable, MAC Cable Series
In stock
Item Number
20B0001-0750
MFG Item Number
20B0001-0750
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MAC Cable Series
Item #
20B0001-0750
22/3 CABLE YELLOW PVC 750ft.

MAC Cable Series Information

  • 2 or 3 Conductors
  • 100 Feet Cable or Raw Cable Spool
  • Yellow or Black Jacket Color

Specifications

Specifications
Manufacturer Part Number 20B0001-0750
Item Number 20B0001-0750
Manufacturer Mencom
Product Series MAC Cable
Family Series Mencom Wire & Cable, MAC Cable Series
Number of Conductors 3
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.2 "
Length 750 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved