2M20M
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2M20M

Mencom Fittings
In stock
Item Number
2M20M
MFG Item Number
2M20M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
2M20M
Lock Nut, M20x1.5, Metal

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2M20M
Item Number 2M20M
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size M20
Material Nickel Plated Brass
Composition Metallic
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved