D-USB-AFAF-M25-SS-LP
Mencom Remote Access Interfaces, PIC Port Adapters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D-USB-AFAF-M25-SS-LP

Mencom Remote Access Interfaces, PIC Port Adapters Series
In stock
Item Number
D-USB-AFAF-M25-SS-LP
MFG Item Number
D-USB-AFAF-M25-SS-LP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Port Adapters Series
Item #
D-USB-AFAF-M25-SS-LP
USB Interface Port, Stainless Steel,

PIC Port Adapters Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D-USB-AFAF-M25-SS-LP
Item Number D-USB-AFAF-M25-SS-LP
Manufacturer Mencom
Product Series PIC Port Adapters
Family Series Mencom Remote Access Interfaces, PIC Port Adapters Series
Number of Outlets None
Number of Connectors USB A (Female)
GFCI No
Circuit Breaker No
Housing Material Stainless Steel
Housing Design Single Port Shell
IP Rating IP67
Net Weight 0.215 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved