E45V3-8MP-RJ45-10M
Mencom Cordsets, Etherlink V3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E45V3-8MP-RJ45-10M

Mencom Cordsets, Etherlink V3 Series
In stock
Item Number
E45V3-8MP-RJ45-10M
MFG Item Number
E45V3-8MP-RJ45-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Etherlink V3 Series
Item #
E45V3-8MP-RJ45-10M
CAT 5 V3 TO RJ45 EXT CBL 10M

Etherlink V3 Series Information

The E45V3 Ethernet connectors from Mencom are designed to provide reliable, easy to install industrial Ethernet connection in rugged and harsh environments. With the ability to use standard RJ45 patch cords, the E45V3 series of Ethernet products allow for the easiest field wireable option for any industrial application. When coupled to the Mencom receptacle, the E45V3 product provides IP67 ingress protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E45V3-8MP-RJ45-10M
Item Number E45V3-8MP-RJ45-10M
Manufacturer Mencom
Product Series Etherlink V3
Family Series Mencom Cordsets, Etherlink V3 Series
Cable Type PVC
Number of Pins 8
Connector Type Male Straight Plug to RJ45 Plug
Connector Configuration Male to Male
Maximum Voltage 60 VAC, 60 VDC
Cable Color Teal
Current Rating 1 A
Connector Size RJ-45
Length 10 m
Connector Class RJ-45
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 8
Wire Gauge (AWG) 24
Temperature Range (C) -25-85 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector RJ-45
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector RJ-45
RoHS Yes
Comments Housing Accepts RJ45 Cord with Clip Removed
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved