The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E45V3P-8MMP-10M
Mencom Cordsets, Etherlink V3 Series
In stock
Item Number
E45V3P-8MMP-10M
MFG Item Number
E45V3P-8MMP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Etherlink V3 Series
E45V3 MAL TO MAL ASSY 1OM
Etherlink V3 Series Information
The E45V3 Ethernet connectors from Mencom are designed to provide reliable, easy to install industrial Ethernet connection in rugged and harsh environments. With the ability to use standard RJ45 patch cords, the E45V3 series of Ethernet products allow for the easiest field wireable option for any industrial application. When coupled to the Mencom receptacle, the E45V3 product provides IP67 ingress protection.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E45V3P-8MMP-10M
Item Number
E45V3P-8MMP-10M
Manufacturer
Mencom
Product Series
Etherlink V3
Family Series
Mencom Cordsets, Etherlink V3 Series
Cable Type
PUR
Number of Pins
8
Connector Type
Straight Plug
Connector Configuration
Male to Male
Maximum Voltage
60 VAC, 60 VDC
Cable Color
Teal
Current Rating
1 A
Connector Size
RJ-45
Length
10 m
Connector Class
RJ-45
Coupling Nut Material
Aluminum
Cable Shielding
None
Number of Wires
8
Wire Gauge (AWG)
24
Temperature Range (C)
-25-85 °C
IP Rating
IP67
Illuminated
No
Indicator Type
None
Cordset Ends
Double-Ended
Cordset Type
Data
Side 1 Gender
Male
Side 1 Connector
RJ-45
Side 1 Angle
Straight
Side 2 Gender
Male
Side 2 Angle
Straight
Side 2 Connector
RJ-45
RoHS
Yes
Comments
Housing Accepts RJ45 Cord with Clip Removed
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved