FFDC-4FPX-10M-SS
Mencom Cordsets, Foundation Fieldbus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FFDC-4FPX-10M-SS

Mencom Cordsets, Foundation Fieldbus Series
In stock
Item Number
FFDC-4FPX-10M-SS
MFG Item Number
FFDC-4FPX-10M-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Foundation Fieldbus Series
Item #
FFDC-4FPX-10M-SS
4 PL FM PLG 10M FOUND-FLD-BUS

Foundation Fieldbus Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FFDC-4FPX-10M-SS
Item Number FFDC-4FPX-10M-SS
Manufacturer Mencom
Product Series Foundation Fieldbus
Family Series Mencom Cordsets, Foundation Fieldbus Series
Cable Type ITC-ER, PVC
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 300 VAC, 300 VDC
Cable Color Orange
Current Rating 4 A
Connector Size M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Coupling Nut Material Stainless Steel
Cable Shielding Foil
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 1.479 lbs
Gross Weight 1.479 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved