The store will not work correctly when cookies are disabled.
FFIN-4FPX-3M-SS
Mencom Cordsets, Foundation Fieldbus Series
In stock
Item Number
FFIN-4FPX-3M-SS
MFG Item Number
FFIN-4FPX-3M-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Foundation Fieldbus Series
Foundation Fieldbus Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FFIN-4FPX-3M-SS |
Item Number |
FFIN-4FPX-3M-SS |
Manufacturer |
Mencom |
Product Series |
Foundation Fieldbus |
Family Series |
Mencom Cordsets, Foundation Fieldbus Series |
Cable Type |
ITC-ER, PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
300 VAC, 300 VDC |
Cable Color |
Orange |
Current Rating |
8 A |
Connector Size |
7/8-16 UN |
Length |
3 m |
Connector Class |
Mini (7/8 in) |
Coupling Nut Material |
Stainless Steel |
Cable Shielding |
Foil |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Data |
Side 1 Gender |
Female |
Side 1 Connector |
7/8 " |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.468 lbs |
Gross Weight |
0.468 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved