FFIN-4MFPX-5M-SS
Mencom Cordsets, Foundation Fieldbus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FFIN-4MFPX-5M-SS

Mencom Cordsets, Foundation Fieldbus Series
In stock
Item Number
FFIN-4MFPX-5M-SS
MFG Item Number
FFIN-4MFPX-5M-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Foundation Fieldbus Series
Item #
FFIN-4MFPX-5M-SS
FND FLDBS MIN EXT CABLE 5M SS

Foundation Fieldbus Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FFIN-4MFPX-5M-SS
Item Number FFIN-4MFPX-5M-SS
Manufacturer Mencom
Product Series Foundation Fieldbus
Family Series Mencom Cordsets, Foundation Fieldbus Series
Cable Type ITC-ER, PVC
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 300 VAC, 300 VDC
Cable Color Orange
Current Rating 8 A
Connector Size 7/8-16 UN
Length 5 m
Connector Class Mini (7/8 in)
Coupling Nut Material Stainless Steel
Cable Shielding Foil
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector 7/8 "
Approvals cULus
RoHS Yes
Net Weight 0.786 lbs
Gross Weight 0.786 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved