GF-DB9-RJ45-15R-32
Mencom Remote Access Interfaces, PIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GF-DB9-RJ45-15R-32

Mencom Remote Access Interfaces, PIC Series
In stock
Item Number
GF-DB9-RJ45-15R-32
MFG Item Number
GF-DB9-RJ45-15R-32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Series
Item #
GF-DB9-RJ45-15R-32
GFI DP; 9 PIN D; RJ 8WR; 15AMP

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GF-DB9-RJ45-15R-32
Item Number GF-DB9-RJ45-15R-32
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Number of Outlets (2) 120 V Receptacles
Number of Connectors RJ45, 9 Pin D-Sub
Outlet Current Rating 15 A
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 15 A
Housing Material Nickel Plated Zinc
Housing Design Bulkhead Housing
IP Rating IP66
Net Weight 1.285 lbs
Gross Weight 1.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved