JAC-430-006-M000
Mencom Cordsets, JAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAC-430-006-M000

Mencom Cordsets, JAC Series
In stock
Item Number
JAC-430-006-M000
MFG Item Number
JAC-430-006-M000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JAC Series
Item #
JAC-430-006-M000
4 PORT 3 WR MAC JBOX W/MIN RCP

JAC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JAC-430-006-M000
Item Number JAC-430-006-M000
Manufacturer Mencom
Product Series JAC
Family Series Mencom Cordsets, JAC Series
Output Class Micro (1/2-20 UN)
Number of Pins 3
Number of Output Ports 4
Trunk Connection Receptacle - Mini (7/8-16 UN)
Trunk Conductors 6
Body Material Polypropylene
IP Rating IP67
Indicators None
Voltage Rating 150 VAC, 150 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved