JAN-63N-208-C030
Mencom Cordsets, JAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAN-63N-208-C030

Mencom Cordsets, JAN Series
In stock
Item Number
JAN-63N-208-C030
MFG Item Number
JAN-63N-208-C030
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JAN Series
Item #
JAN-63N-208-C030
6 PORT M8 JBOX NPN 3M

JAN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JAN-63N-208-C030
Item Number JAN-63N-208-C030
Manufacturer Mencom
Product Series JAN
Family Series Mencom Cordsets, JAN Series
Output Class Pico (M8)
Number of Pins 3
Number of Output Ports 6
Trunk Connection Cable
Trunk Cable Length 3 m
Trunk Conductors 8
Body Material Polypropylene
IP Rating IP67
Indicators LED (NPN)
Voltage Rating 48 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved