The store will not work correctly when cookies are disabled.
JAN-63P-208-C060
Mencom Cordsets, JAN Series
In stock
Item Number
JAN-63P-208-C060
MFG Item Number
JAN-63P-208-C060
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
6 PL NAN BLOCK PNP 6M CABLE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
JAN-63P-208-C060 |
Item Number |
JAN-63P-208-C060 |
Manufacturer |
Mencom |
Product Series |
JAN |
Family Series |
Mencom Cordsets, JAN Series |
Output Class |
Pico (M8) |
Number of Pins |
3 |
Number of Output Ports |
6 |
Trunk Connection |
Cable |
Trunk Cable Length |
6 m |
Trunk Conductors |
8 |
Body Material |
Polypropylene |
IP Rating |
IP67 |
Indicators |
LED (PNP) |
Voltage Rating |
48 VDC |
Current Rating (Block) |
8 A |
Current Rating (Port) |
3 A |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved