JDC-84P-211-F000
Mencom Cordsets, JDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JDC-84P-211-F000

Mencom Cordsets, JDC Series
In stock
Item Number
JDC-84P-211-F000
MFG Item Number
JDC-84P-211-F000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JDC Series
Item #
JDC-84P-211-F000
8 OUTLT FIELD WR 4 WR JBOX

JDC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JDC-84P-211-F000
Item Number JDC-84P-211-F000
Manufacturer Mencom
Product Series JDC
Family Series Mencom Cordsets, JDC Series
Output Class Micro (M12)
Number of Pins 4
Number of Output Ports 8
Trunk Connection Field Wireable
Trunk Conductors 11
Body Material Polypropylene
IP Rating IP67
Indicators LED (PNP)
Voltage Rating 48 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved