The store will not work correctly when cookies are disabled.
MCV-16FPX-5M-C010
Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCV-16FPX-5M-C010
MFG Item Number
MCV-16FPX-5M-C010
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MC Over-Molded Series
16 PL MCV FM PLG ITC-ER 5M
MC Over-Molded Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MCV-16FPX-5M-C010 |
Item Number |
MCV-16FPX-5M-C010 |
Manufacturer |
Mencom |
Product Series |
MC Over-Molded |
Family Series |
Mencom Cordsets, MC Over-Molded Series |
Cable Type |
PLTC-ER, PVC |
Number of Pins |
16 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
150 VAC, 150 VDC |
Cable Color |
Black |
Current Rating |
10 A |
Connector Size |
M23 x 1.00 |
Length |
5 m |
Connector Class |
Micro (M23) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
16 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
Temperature Range (C) |
-40-90 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M23 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
RoHS |
Yes |
Net Weight |
2.76 lbs |
Gross Weight |
2.755 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved