The store will not work correctly when cookies are disabled.
MCV-19FR-2M-M20
Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCV-19FR-2M-M20
MFG Item Number
MCV-19FR-2M-M20
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MC Over-Molded Series
19 PL FEMALE MCV W/M20;2M
MC Over-Molded Series Information
- IP67 Protection Rating
- 12 or 14 Poles
- 60 Volt, 3 Amps
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MCV-19FR-2M-M20 |
Item Number |
MCV-19FR-2M-M20 |
Manufacturer |
Mencom |
Product Series |
MC Over-Molded |
Family Series |
Mencom Cordsets, MC Over-Molded Series |
Receptacle Description |
Straight Receptacle |
Connector Class |
Micro (M23) |
Connector Configuration |
Female to Flying Leads |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M23 |
Side 2 Connection Type |
Leads |
Number of Pins |
19 |
Mounting Type |
Front Mount |
Connector Size |
M23 x 1.00 |
Length |
2 m |
Mounting Threads |
M20 |
Number of Wires |
19 |
Maximum Voltage |
300 VAC, 300 VDC |
Current Rating |
10 A |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.565 lbs |
Gross Weight |
0.608 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved