MCVP-12MP-10M
Mencom Cordsets, MC Over-Molded Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCVP-12MP-10M

Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCVP-12MP-10M
MFG Item Number
MCVP-12MP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MC Over-Molded Series
Item #
MCVP-12MP-10M
12 PL MAL MCV CBL PUR 10M

MC Over-Molded Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCVP-12MP-10M
Item Number MCVP-12MP-10M
Manufacturer Mencom
Product Series MC Over-Molded
Family Series Mencom Cordsets, MC Over-Molded Series
Cable Type PUR
Number of Pins 12
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 300 VAC, 300 VDC
Cable Color Black
Current Rating 6 A
Connector Size M23 x 1.00
Length 10 m
Connector Class Micro (M23)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Foil
Number of Wires 12
Number of Keys 1
Wire Gauge (AWG) 18, 22
Temperature Range (C) -40-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M23
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 2.485 lbs
Gross Weight 2.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved