MDCPM-12MP-5M-B
Mencom Cordsets, Micro-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDCPM-12MP-5M-B

Mencom Cordsets, Micro-DC Series
In stock
Item Number
MDCPM-12MP-5M-B
MFG Item Number
MDCPM-12MP-5M-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Micro-DC Series
Item #
MDCPM-12MP-5M-B
12 PL MDC ML PUR PLUG 5M

Micro-DC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDCPM-12MP-5M-B
Item Number MDCPM-12MP-5M-B
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Cable Type AWM, PUR
Number of Pins 12
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 30 VAC, 30 VDC
Cable Color Black
Current Rating 1.5 A
Connector Size M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Foil
Number of Wires 12
Number of Keys 1
Wire Gauge (AWG) 26
Temperature Range (C) -40-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 0.73 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved