MIN-5FR-3
Mencom Cordsets, MIN Size I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MIN-5FR-3

Mencom Cordsets, MIN Size I Series
In stock
Item Number
MIN-5FR-3
MFG Item Number
MIN-5FR-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MIN Size I Series
Item #
MIN-5FR-3
5 PL FEM RCP 3ft. 16AWG

MIN Size I Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MIN-5FR-3
Item Number MIN-5FR-3
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type 7/8 "
Side 2 Connection Type Leads
Number of Pins 5
Mounting Type Front Mount
Connector Size 7/8-16 UN
Length 0.9 m
Mounting Threads 1/2 NPT
Number of Wires 5
Maximum Voltage 600 VAC, 600 VDC
Current Rating 8 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved