RJ45-20
Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ45-20

Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
In stock
Item Number
RJ45-20
MFG Item Number
RJ45-20
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, RJ45 Ethernet Series
Item #
RJ45-20
CBL; RJ 8 WIRE; 20ft.

RJ45 Ethernet Series Information

  • 42 VDC. 1.5 Amps
  • IP67 Protection Rating
  • 8 Poles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ45-20
Item Number RJ45-20
Manufacturer Mencom
Product Series RJ45 Ethernet
Family Series Mencom Panel & Computer Interface Cables, RJ45 Ethernet Series
Cable Type Cat 5e
Connector Type RJ45
Connector Gender Male to Male
Length 20 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Gray
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved