RJ45-M25-PA
Mencom Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ45-M25-PA

Mencom Remote Access Interfaces
In stock
Item Number
RJ45-M25-PA
MFG Item Number
RJ45-M25-PA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
RJ45-M25-PA
RJ45 Port w/Cover, Cat 5, M25x1.5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ45-M25-PA
Item Number RJ45-M25-PA
Manufacturer Mencom
Family Series Mencom Remote Access Interfaces
Number of Outlets None
Number of Connectors RJ45
GFCI No
Circuit Breaker No
Housing Material Polyamide
Housing Design Single Port Shell
IP Rating IP65
Net Weight 0.04 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved