T35-RC20-TB
Mencom DIN Rail Interface Modules, T35 Interfaces Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T35-RC20-TB

Mencom DIN Rail Interface Modules, T35 Interfaces Series
In stock
Item Number
T35-RC20-TB
MFG Item Number
T35-RC20-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, T35 Interfaces Series
Item #
T35-RC20-TB
20 PL RBBN CBL TO TBLK INTRFC

T35 Interfaces Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T35-RC20-TB
Item Number T35-RC20-TB
Manufacturer Mencom
Product Series T35 Interfaces
Family Series Mencom DIN Rail Interface Modules, T35 Interfaces Series
Number of Pins 20
Max Current 1.5 A
Max Voltage 250 VAC, 250 VDC
Terminal Block Style Standard
Marker Tags No
Wire Range 30-14 AWG
Minimum Wire Size 30 AWG
Maximum Wire Size 14 AWG
RoHS Yes
Net Weight 0.185 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved