T35-RJ45-TBS
Mencom DIN Rail Interface Modules, T35 Interfacces Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T35-RJ45-TBS

Mencom DIN Rail Interface Modules, T35 Interfacces Series
In stock
Item Number
T35-RJ45-TBS
MFG Item Number
T35-RJ45-TBS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ45-TBS
RJ45 TO SPRG CLMP T BLK T35

T35 Interfacces Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T35-RJ45-TBS
Item Number T35-RJ45-TBS
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Connector Type RJ45
Wire Range 30-14 AWG
Current 1.5 A
Voltage 250 VAC
Output Type Spring Clamp Terminal Block
Marker Tags No
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved