VAC-220-3501
Mencom Cordsets, Solenoid Valve Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VAC-220-3501

Mencom Cordsets, Solenoid Valve Connectors Series
In stock
Item Number
VAC-220-3501
MFG Item Number
VAC-220-3501
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Solenoid Valve Connectors Series
Item #
VAC-220-3501
FORM A -MDC5MP; CKT C; 2M

Solenoid Valve Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VAC-220-3501
Item Number VAC-220-3501
Manufacturer Mencom
Product Series Solenoid Valve Connectors
Family Series Mencom Cordsets, Solenoid Valve Connectors Series
Valve Connector Class Form A (18 mm)
Valve Connector Type (1) DIN Form A
Side 2 Connection Type (M12) Male Connector
Number of Valve Connectors 1
Number of Wires 3
Maximum Voltage 50 VDC
Length 2 m
Cable Type PVC
Cable Color Black
IP Rating IP65
Temperature Range (C) -25-90 °C
Indicator Type LED
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved