The store will not work correctly when cookies are disabled.
VAC-520-00
Mencom Cordsets, Solenoid Valve Connectors Series
MFG Item Number
VAC-520-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Solenoid Valve Connectors Series
DIN A 10/50V LED 2+E DIODE 5M
Solenoid Valve Connectors Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VAC-520-00 |
Item Number |
VAC-520-00 |
Manufacturer |
Mencom |
Product Series |
Solenoid Valve Connectors |
Family Series |
Mencom Cordsets, Solenoid Valve Connectors Series |
Valve Connector Class |
Form A (18 mm) |
Valve Connector Type |
(1) DIN Form A |
Side 2 Connection Type |
Flying Leads |
Connection Description |
(1) DIN Form A to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Maximum Voltage |
50 VDC |
Length |
5 m |
Cable Type |
PVC |
Cable Color |
Black |
IP Rating |
IP65 |
Temperature Range (C) |
-25-90 °C |
Indicator Type |
LED |
RoHS |
Yes |
Net Weight |
0.82 lbs |
Gross Weight |
0.82 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved