ME30MS1A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME30MS1A-M2

Mennekes Electrical Products Disconnect Switches, HDI Series
In stock
Item Number
ME30MS1A-M2
MFG Item Number
ME30MS1A-M2
Series
ME30MS1A-M2 is available to buy in increments of 40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, HDI Series
Item #
ME30MS1A-M2
Disconnect Switch, 3-P, 30A/600V,

HDI Series Information

  • Suitable as a Motor Disconnect
  • Non‑Fusible
  • 20‑200 Amp Options
  • NEMA 4X, 12
  • High Visibility Handle
  • Available in Standard and Large Enclosure Sizes

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME30MS1A-M2
Item Number ME30MS1A-M2
Manufacturer Mennekes Electrical Products
Product Series HDI
Family Series Mennekes Electrical Products Disconnect Switches, HDI Series
Poles 3
NEMA Rating NEMA 4X, NEMA 12
Current Rating 30 A
Operator Type Selector - Red
Mounting Surface
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Fusible No
Auxiliary Contacts 1NO, 1NC
Approvals CSA, UL
RoHS No
Net Weight 1.9195 lbs
Gross Weight 1.9195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved