ME40SLP2A-M2
Mennekes Electrical Products Disconnect Switches, SLP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ME40SLP2A-M2

Mennekes Electrical Products Disconnect Switches, SLP Series
In stock
Item Number
ME40SLP2A-M2
MFG Item Number
ME40SLP2A-M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SLP Series
Item #
ME40SLP2A-M2
Enclosed Disconnect Switch, 3-P,

SLP Series Information

  • Non Fusible
  • NEMA 4X;12
  • 3 Pole/600V
Mennekes SLP series of non fusible disconnect switches are 3 pole 600V switches that are suited for installation on branch motor circuits as a load rated lock‑out device. They come availble in three enclosure size units that feature a 15 degree sloped top and drainage channel. Enclosures are fitted with sealed rear fixing hoels for flush mounting, removable covers and wiring space for easy installation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ME40SLP2A-M2
Item Number ME40SLP2A-M2
Manufacturer Mennekes Electrical Products
Product Series SLP
Family Series Mennekes Electrical Products Disconnect Switches, SLP Series
Poles 3
NEMA Rating NEMA 4X, NEMA 12
Current Rating 40 A
Operator Type Selector - Red, Yellow
Mounting Surface
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Max HP 240V 1P 3 hp
Fusible No
Auxiliary Contacts 1NO, 1NC
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved