20317
Mersen Fuseblocks & Holders, CLASS H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20317

Mersen Fuseblocks & Holders, CLASS H Series
In stock
Item Number
20317
MFG Item Number
20317
Series
20317 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS H Series
Item #
20317
Fuseblock, 250V 30A H&K 2P, K222764

CLASS H Series Information

  • 250 ‑ 600 Volts AC
  • 30‑600 Amps
  • 1‑3 pole
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class H Fuse Blocks accommodate all Class H power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1, 2, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips in 30A and 60A.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20317
Item Number 20317
Manufacturer Mersen
Product Series CLASS H
Family Series Mersen Fuseblocks & Holders, CLASS H Series
Max Current 30 A
Voltage 250 V
Poles 2
Fuse Class H
Connection Type Screw Terminal
Mounting Type Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL, UR
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved