20326
Mersen Fuseblocks & Holders, CLASS H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20326

Mersen Fuseblocks & Holders, CLASS H Series
In stock
Item Number
20326
MFG Item Number
20326
Series
20326 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS H Series
Item #
20326
Fuseblock, 250V 30A H&K SP, V213412

CLASS H Series Information

  • 250 ‑ 600 Volts AC
  • 30‑600 Amps
  • 1‑3 pole
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class H Fuse Blocks accommodate all Class H power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1, 2, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips in 30A and 60A.

Videos

Specifications

Specifications
Manufacturer Part Number 20326
Item Number 20326
Manufacturer Mersen
Product Series CLASS H
Family Series Mersen Fuseblocks & Holders, CLASS H Series
Max Current 30 A
Voltage 250 V
Poles 1
Fuse Class H
Connection Type Pressure Connector
Mounting Type Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL, UR
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved