21005R
Mersen Fuseblocks & Holders, CLASS R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21005R

Mersen Fuseblocks & Holders, CLASS R Series
In stock
Item Number
21005R
MFG Item Number
21005R
Series
21005R is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS R Series
Item #
21005R
Fuseblock, 250V 100A R, Adder, Cu,

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21005R
Item Number 21005R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Max Current 100 A
Voltage 250 V
Poles Expander
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
RoHS No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved