2XSTP2771PGM
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2XSTP2771PGM

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
2XSTP2771PGM
MFG Item Number
2XSTP2771PGM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
2XSTP2771PGM
TWO STP2771PGM IN PARALLEL FOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2XSTP2771PGM
Item Number 2XSTP2771PGM
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
IP Rating IP20
Line Voltage 277 VAC
SCCR 200 kA
Mounting DIN Rail
End of Life Indicator Yes
Approvals CE, UL
RoHS Yes
Comments 1 Pole, Single Phase
Net Weight 0 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved