2XSTP2771PGM-PR
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2XSTP2771PGM-PR

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
2XSTP2771PGM-PR
MFG Item Number
2XSTP2771PGM-PR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
2XSTP2771PGM-PR
TWO STP2771PGM WITH BUS BARS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2XSTP2771PGM-PR
Item Number 2XSTP2771PGM-PR
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
IP Rating IP20
Line Voltage 277 VAC
SCCR 200 kA
Mounting DIN Rail
End of Life Indicator Yes
Approvals CE, UL
RoHS Yes
Comments 1 Pole, Single Phase
Net Weight 0 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved