83020006
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83020006

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83020006
MFG Item Number
83020006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83020006
Cartridge T2,40Ka,1000V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83020006
Item Number 83020006
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 530 VDC
SCCR 40 kA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved