83020138
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83020138

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83020138
MFG Item Number
83020138
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83020138
IEC SPD ST Pluggable DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83020138
Item Number 83020138
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 600 VAC
Nominal Discharge Current 20 kA
SCCR 40 kA
UL Type 1449
Mode of Protection PV
Mounting DIN Rail
End of Life Indicator Yes
NEMA Rating NEMA 2
Approvals EN, IEC, UL
RoHS Yes
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved