83020139
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83020139

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83020139
MFG Item Number
83020139
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83020139
IEC SPD ST Pluggable DC

Series Information

Specifications

Specifications
Manufacturer Part Number 83020139
Item Number 83020139
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 600 VAC
Nominal Discharge Current 20 kA
SCCR 40 kA
UL Type 1449
Mode of Protection PV
Mounting DIN Rail
End of Life Indicator Yes
Approvals EN, IEC, UL
RoHS Yes
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved