83020141
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83020141

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83020141
MFG Item Number
83020141
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83020141
IEC SPD ST Pluggable DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83020141
Item Number 83020141
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 1,000 VAC
Nominal Discharge Current 20 kA
SCCR 40 kA
UL Type 1449
Mode of Protection PV
Mounting DIN Rail
End of Life Indicator Yes
NEMA Rating NEMA 2
Approvals EN, IEC, UL
RoHS Yes
Comments 3 Pole
Net Weight 0.715 lbs
Gross Weight 0.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved