83230510
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83230510

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83230510
MFG Item Number
83230510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83230510
Spd T2+3,20Ka,Uc275V,Slim

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83230510
Item Number 83230510
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 230 VAC
Nominal Discharge Current 10 kA
SCCR 20 kA
UL Type 1449
Mounting DIN Rail
Approvals EN, IEC, UL
RoHS Yes
Comments 2 Pole
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved