A6D300R
Mersen Fuses, A6D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A6D300R

Mersen Fuses, A6D Series
In stock
Item Number
A6D300R
MFG Item Number
A6D300R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A6D Series
Item #
A6D300R
Fuse, 600V 300A RK1 TD, S215250

A6D Series Information

  • .1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A6D series fuses provide a visual open fuse indicator. With advanced material technology added A6D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A6D series include motors, safety switches, transformers, disconnects, and control panels.
  • Metal‑embossed Date and Catalog Number
  • High Visibility Orange Label

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A6D300R
Item Number A6D300R
Manufacturer Mersen
Product Series A6D
Family Series Mersen Fuses, A6D Series
Current Rating 300 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Single Slotted
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 3.245 lbs
Gross Weight 3.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved