A6D50R
Mersen Fuses, A6D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A6D50R

Mersen Fuses, A6D Series
In stock
Item Number
A6D50R
MFG Item Number
A6D50R
Series
A6D50R is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A6D Series
Item #
A6D50R
Fuse, 600V 50A RK1 TD, E212708

A6D Series Information

  • .1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A6D series fuses provide a visual open fuse indicator. With advanced material technology added A6D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A6D series include motors, safety switches, transformers, disconnects, and control panels.
  • Metal‑embossed Date and Catalog Number
  • High Visibility Orange Label

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A6D50R
Item Number A6D50R
Manufacturer Mersen
Product Series A6D
Family Series Mersen Fuses, A6D Series
Current Rating 50 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.31 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved