CRN175
Mersen Fuses, CRN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRN175

Mersen Fuses, CRN Series
In stock
Item Number
CRN175
MFG Item Number
CRN175
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CRN Series
Item #
CRN175
FUSE,DUAL.ELE T/D (250V) SAME

CRN Series Information

  • 15~600 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRN are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Manufacturer Part Number CRN175
Item Number CRN175
Manufacturer Mersen
Product Series CRN
Family Series Mersen Fuses, CRN Series
Current Rating 175 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.77 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved