CRS200
Mersen Fuses, CRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRS200

Mersen Fuses, CRS Series
In stock
Item Number
CRS200
MFG Item Number
CRS200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CRS Series
Item #
CRS200
FUSE,DUAL.ELE T/D (600V) SAME

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRS200
Item Number CRS200
Manufacturer Mersen
Product Series CRS
Family Series Mersen Fuses, CRS Series
Current Rating 200 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 1.54 lbs
Gross Weight 1.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved