CRS40
Mersen Fuses, CRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRS40

Mersen Fuses, CRS Series
In stock
Item Number
CRS40
MFG Item Number
CRS40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CRS Series
Item #
CRS40
Fuse, DUAL.ELE T/D (600V) SAME,

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRS40
Item Number CRS40
Manufacturer Mersen
Product Series CRS
Family Series Mersen Fuses, CRS Series
Current Rating 40 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved