DIIGG50V10/6F
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIIGG50V10/6F

Mersen Fuses
In stock
Item Number
DIIGG50V10/6F
MFG Item Number
DIIGG50V10/6F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
DIIGG50V10/6F
Fuse, DII-SICH.EInSATZ 10A 6F GL-gG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIIGG50V10/6F
Item Number DIIGG50V10/6F
Manufacturer Mersen
Family Series Mersen Fuses
Case Color Code Red
Package Code DII
Voltage (AC) 500 VAC
Current Rating 10 A
Voltage (DC) 500 VDC
Class gG, gL
Characteristic Power
Package Type Bottle
Trip Indicator No
Alarm Contact No
Length (mm) 50 mm
Width (mm) 22 mm
Depth (mm) 22 mm
Body Length (mm) 50 mm
Diameter (mm) 22 mm
Diameter (in) 0.87 "
Length (In) 1.97 "
Body Length (in) 1.97 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved